2 in. Threaded Plastic Stainless Steel Shower Drain
S-DG 38 Series 2 in. Threaded Plastic Stainless Steel Shower Drain
Frequently Purchased Together
Product Details
Product Details
- 96" S-PVC Series Complete Kit with 1 1/2" Perforated Circle Pattern Grate in Satin Stainless
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- Collection:
- S-DG 38 Series
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Linear
- IAPMO Listed:
- Yes
- Length:
- 96 in
- Outlet Type:
- Threaded