S-LT 65 Series 2 in. PVC Matte Black Shower Drain

Part #ISLT6596BK  |  Item #9210741  |  Manufacturer Part #S-LT 6596 BK

$1,002.38 EACH

Grate Color Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 96" S-PVC Series Low Profile Complete Kit with 2 1/2" Perforated Offset Slot Grate in Matte Black
  • Modify length and outlet location on site
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body required

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Adjustable: Yes

Application: Residential

Collection: S-LT 65 Series

Color Finish: Matte Black

Color Finish Category: Blacks

Construction: Membrane

Drain Base Height: 3 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Base Width: 3-3/4 in

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304L

Drain Opening: 2 in

Fits Pipe Size: 2 in

Flow Rate: 9 gpm

Gauge: 16

Grate Color Finish: Matte Black

Grate Color Finish Category: Blacks

Grate Shape: Linear

Grate Style: Full

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 96 in

Trap Primer Connection: No

Width: 2-15/16 in