Infinity Drain
S-LT 65 Series 2 in. PVC Satin Stainless Steel Shower Drain
Part #ISLT6596SS | Item #9210494 | Manufacturer Part #S-LT 6596 SS
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- 96" S-PVC Series Low Profile Complete Kit with 2 1/2" Perforated Offset Slot Grate in Satin Stainless
- Modify length and outlet location on site
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body required
Specifications
ADA Compliant: Yes
Adjustable: Yes
Application: Residential
Collection: S-LT 65 Series
Color Finish: Satin Stainless
Color Finish Category: Stainless Steel
Construction: Membrane
Drain Base Height: 3 in
Drain Base Material: Plastic
Drain Base Material Type: PVC
Drain Base Width: 3-3/4 in
Drain Grate Material: Stainless Steel
Drain Grate Material Type: 304L
Drain Opening: 2 in
Fits Pipe Size: 2 in
Flow Rate: 9 gpm
Gauge: 16
Grate Color Finish: Satin Stainless Steel
Grate Color Finish Category: Stainless Steel/Nickel Tones
Grate Shape: Linear
Grate Style: Full
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 96 in
Trap Primer Connection: No
Width: 2-15/16 in
Entire Collection
-
Starting at $532.13
-
Starting at $697.13
-
Starting at $416.00
-
Starting at $268.00
-
Starting at $340.00