3 in. No Hub Cast Iron Satin Stainless Shower Drain
TD 15 Series 3 in. No Hub Cast Iron Satin Stainless Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 21 gallons per minute
- 5" x 5" TD 15 Tile Insert High Flow Complete Kit in Satin Stainless with Cast Iron Drain Body, 3" No Hub Outlet
- Drain body included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.2
- Collection:
- TD 15 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Construction:
- Membrane
- Drain Base Height:
- 4-1/8 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Drain Opening:
- 3 in
- Grate Color Finish:
- Satin Stainless
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- Yes
- Length:
- 5 in
- Outlet Type:
- No Hub
- Trap Primer Connection:
- No
- Width:
- 5 in