Top Strainer Only in Satin Stainless and Oil Rubbed Bronze

You last purchased this on
 
Infinity Drain

Top Strainer Only in Satin Stainless and Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

Top Strainer Only in Satin Stainless and Oil Rubbed Bronze

  • Fast #
  • Part #IG4ORB
  • Item #5168696
  • Manufacturer Part #G 4-ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Component Type:
Strainer
IAPMO Listed -:
No
Length:
5 in
Width:
5 in