1-1/2 x 1-1/2 in. Mechanical Joint Brass Water Meter with Plastic Top

You last purchased this on
 
Infinity Metering

1-1/2 x 1-1/2 in. Mechanical Joint Brass Water Meter with Plastic Top

This product requires certification to purchase.
You last purchased this on
 
Infinity Metering

1-1/2 x 1-1/2 in. Mechanical Joint Brass Water Meter with Plastic Top

  • Fast #
  • Part #IMJ15GBPMIP
  • Item #3581316
  • Manufacturer Part #MJ15GBPMP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for use where water flows in one direction only
  • Tempered glass resists scratching
  • For use in measurement of potable cold water
  • Remote ready
  • Built-in strainer
  • Requires Certification

Documents


Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in
NSF Certified:
No
Product Type:
Positive Displacement Meter