Square Impact Wrench Bare Tool
236 Series Square Impact Wrench Bare Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Jumbo hammer mechanism and finely-tuned vane motor deliver maximum power
- Each part is tested for quality, so you can be sure it’ll deliver a high-performance output every time
- One-year warranty
- The 236 ½ in impact wrench will put in overtime on your toughest projects
- Each part is tested for quality, so you can be sure it'll deliver a high-performance output every time
Specifications
- Bare Tool or Kit:
- Bare Tool
- CFM:
- 24 ft3/min
- Collection:
- 236 Series
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 101.3 dB
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Handle Material:
- Aluminum
- Handle Type:
- Pistol Grip
- Height:
- 7-1/5 in
- Inlet Service Size:
- 1/4 in
- Length:
- 7 in
- Material:
- Aluminum
- Power Source:
- Air
- RPM:
- 7400
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 450 ft-lbs
- UL Listed:
- No
- Valve Operator:
- Trigger Handle
- Weight:
- 5.3 lb
- Width:
- 2-3/5 in