3/4 in. Impact Wrench

You last purchased this on
 
Ingersoll Rand

3/4 in. Impact Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ingersoll Rand

3/4 in. Impact Wrench

  • Fast #
  • Part #I2145QIMAX
  • Item #4308086
  • Manufacturer Part #2145QIMAX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Steel hammer case is designed to be strong and durable, to protect the interior components of the air impact wrench
  • Enhanced socket retention
  • Easier access to grease fitting - for quicker maintenance and less downtime
  • Feather-touch trigger provides maximum control of this air impact wrench
  • Anodized end plate for enhanced durability
  • Finely tuned twin hammer impact mechanism and motor deliver more torque, durability, and efficiency
  • 7-Vane Motor delivers added power with less weight
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Corded Cordless:
Corded
Decibel Rating (dB):
102.1 dB
Drive Size:
3/4 in
Drive Type:
Square
Handle Material:
Composite
Height:
8-1/10 in
Inlet Service Size:
3/8 in
Length:
8-1/2 in
Material:
Steel
Power Source:
Air
RPM:
7000
Torque (In-Lbs):
10800 in-lbs
UL Listed:
No
Valve Operator:
Trigger Handle
Weight:
7.4 lb
Width:
3-3/10 in