3/8 in. Corded Drill
3/8 in. Corded Drill
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smooth, lightweight, compact drill with sturdy aluminum housing
- Keyed chuck provides solid connection
- Powerful, reversible 0.5 hp (0.38 kW) motor with a quick reverse lever
- Ideal for applications involving honing, reaming or drilling holes
- Variable speed throttle for starting holes easily
- Planetary gear reduction balances the load on bearings and gears for increased tool life
Documents
Specifications
- CFM:
- 26 ft3/min
- Chuck Size:
- 3/8 in
- Chuck Type:
- Standard
- Corded Cordless:
- Corded
- ETL Listed:
- No
- Handle Type:
- Pistol Grip
- Height:
- 4 in
- Horsepower:
- 0.5 hp
- Inlet Service Size:
- 1/4 in
- Length:
- 7-2/5 in
- Magnetic:
- No
- Material:
- Aluminum, Metal, Plastic
- Power Source:
- Air
- RPM:
- 2000
- Tool Type:
- Drill
- Torque (In-Lbs):
- 1.6
- UL Listed:
- No
- Valve Operator:
- Trigger Handle
- Variable Speed:
- Yes
- Weight:
- 2.9 lb
- Width:
- 7-1/4 in