7-13/16 in. Air Hammer Kit
Model 116 7-13/16 in. Air Hammer Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Alloyed steel barrel and heat-treated piston prolong tool life and delivers the same quality output every time
- Ideal for fast cutting action, including applications such as panel cutting and general repair work
- Up to 3,500 blows per minute
- Kit includes 5-piece chisel kit
- Built-in power regulator gives you full control over the speed and power output of your hammer
Documents
Specifications
- Application:
- Exhaust Systems
- CE Approved:
- Yes
- CFM:
- 15 ft3/min
- Collection:
- Model 116
- Handle Type:
- Pistol
- Height:
- 2-7/10 in
- Inlet Service Size:
- 1/4 in
- Length:
- 7-4/5 in
- Material:
- Aluminum
- Number of Tools Included:
- 5
- Portable:
- No
- Power Source:
- Air
- Product Type:
- Air Hammer
- Shank Size:
- 401/1000 in
- Shank Style:
- Round
- UL Listed:
- No
- Valve Operator:
- Trigger Handle
- Weight:
- 3.4 lb