7-3/5 in. Needle Scalar Lever

You last purchased this on
 
Ingersoll Rand

7-3/5 in. Needle Scalar Lever

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ingersoll Rand

7-3/5 in. Needle Scalar Lever

  • Fast #
  • Part #I172L
  • Item #2228502
  • Manufacturer Part #172L
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy Adjustment: The adjustable bayonet-type needle housing lock allows for easy adjustment without special tools.
  • Durability: These scalers feature a rubber faced throttle valve to ensure positive sealing of internal components, along with a strengthened head block that will hold up in tough conditions.
  • At 5,500 blows per minute, this lever-operated chisel scaler is not only fast, but extremely durable and efficient.
  • Comfort: Compact, well balanced and low vibration maximize operators comfort
  • Requires Certification

Documents


Specifications

Bare Tool or Kit:
Bare Tool
CFM:
12 ft3/min
Height:
2-1/5 in
Inlet Service Size:
1/4 in
Length:
7-3/5 in
Material:
Steel
Power Source:
Air
Valve Operator:
Lever