1 qt. Premium Grade Air Tool Oil Lubricant
Edge Series™ 1 qt. Premium Grade Air Tool Oil Lubricant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Class II lubricant, #50 oil for use with grinders, impact wrenches, hoists & winches
Specifications
- Application:
- Lubrication Oil
- CARB OTC LEED Compliant:
- No
- Collection:
- Edge Series™
- Height:
- 8 in
- NSF Certified:
- No
- Product Type:
- Air Tool Oil
- Size:
- 1 pt
- Tool Type:
- Oilers
- Weight:
- 0.44 lb