Square Impact Wrench Bare Tool
Impactool™ Square Impact Wrench Bare Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 625 ft-lb of torque in reverse
- As close as you can get to the real racing tools used by SCAR® pit crews
- 10,000 RPM for lightning fast removal is best-in-class
- Our fastest 1/2 in impact wrench
Specifications
- Bare Tool or Kit:
- Bare Tool
- CFM:
- 23 ft3/min
- Collection:
- Impactool™
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 109.3 dB
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Handle Material:
- Aluminum
- Handle Type:
- Pistol Grip
- Height:
- 7-3/10 in
- Inlet Service Size:
- 1/4 in
- Length:
- 7-1/4 in
- Material:
- Aluminum, Rubber
- Power Source:
- Air
- RPM:
- 10000
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 625 ft-lbs
- UL Listed:
- No
- Valve Operator:
- Trigger Handle
- Weight:
- 6 lb
- Width:
- 2-4/5 in