1/2 in. Plug Lock

Part #IGS5320  |  Item #7607849  |  Manufacturer Part #G-S5320

Call for Pricing EACH

Fitting Sizes:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty steel locking assembly engineered to secure female pipe threads from unauthorized access
  • Heavy duty carbon steel construction
  • Case hardened components resist cutting with hacksaws and other tools
  • Standard with MNPT threads
  • Available in multiple sizes to fit 1/2" to 1-1/2" pipe
  • Specially plated for corrosion resistance
  • Locking device includes barrel lock, key sold separately (IE5008)

Specifications

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Carbon Steel

NSF Certified: No

Product Type: Plug Lock

UL Listed: No

Weight: 0.4