Barrel Lock Weather Caps in Plastic

Part #IE0018R  |  Item #4929943  |  Manufacturer Part #E-0018R

Call for Pricing EACH

Material:

Plastic
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Caps snap over the end of the barrel locks to prevent water and dirt from entering and clogging the keyhole
  • Patented tamper resistant design resists picking
  • For safety and security, all barrel locks and barrel lock keys and accessories are sold and shipped exclusively to utility companies
  • Barrel lock (IE5000) and barrel lock key (IE5008) sold separately
  • Caps sold per pack of 10

Specifications

Color Finish: Red

Material: Plastic

Product Type: Meter Security

Weight: 0.1