Carbon Steel Locking Device

You last purchased this on
 
Inner-Tite Corporation

Carbon Steel Locking Device

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inner-Tite Corporation

Carbon Steel Locking Device

  • Fast #
  • Part #IWS5840
  • Item #7607837
  • Manufacturer Part #W-S5840
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Economical and tamper resistant
  • Secures and protects 3/4" and 1" size wingless style valves
  • Secures and protects 3/4" and 1" wingless style valves from tampering or being opened or cut
  • Completely encloses the gas valve
  • Plated for corrosion resistance
  • Locking device includes barrel lock, key sold separately (IE5008)
  • Easy to install one piece hinged assembly
  • Heavy duty carbon steel construction
  • Available with your choice of standard length INNER-TITE barrel lock
  • Requires Certification

Specifications

Application:
Water
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Locking Device
UL Listed:
No
Weight:
0.8 lb