Padlock
Fas'N Tite Padlock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Patented preload feature for easy keyless installation
- Compact design is lightweight and easy to carry
- A security replacement for ordinary padlocks that uses a barrel lock allowing it to easily be integrated into the utility company's existing barrel lock and key system
- Plated for corrosion resistance
- Locking device includes barrel lock, key sold separately (IE5008)
- Tough, durable carbon steel housing
- Case hardened carbon steel hasp for superior resistance to cutting tools
Specifications
- Collection:
- Fas'N Tite
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Padlock
- UL Listed:
- No
- Weight:
- 0.3 lb