11 x 60 in. LDPE Bollard Cover in Yellow
BollardGard 11 x 60 in. LDPE Bollard Cover in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of 1/8" thick HDPE
- Stripes are 3M #5100 reflective tape for durability and long service life
- Great alternative to painting your posts
- Nominally sized for IPS pipe
- Improves property appearance at minimal cost
- Sleeve height may be easily trimmed for an exact fit
- UV stable and guaranteed against fading and cracking for 5 yrs
- Patented GripperTabs™ installation is the fastest and easiest way to secure bollard covers
- Other colors available
- Color: Yellow
Specifications
- Collection:
- BollardGard
- Color Finish Name:
- Yellow
- Diameter:
- 11 in
- Diameter - Inside 1:
- 11-1/8 in
- Diameter - Outside:
- 11-1/4 in
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- LDPE
- Size:
- 11 in x 60 in
- Wall Thickness:
- 0.187 in