4 in. in Brown Galvanized Steel and Plastic Dryer Vent
This product has been replaced by
Manufacturer Part #DWV4BV2
4 in. in Brown Galvanized Steel and Plastic Dryer Vent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated magnets deter bird and rodent intrusion
- Damper easily accommodates cleaning equipment
- Lightweight damper reduces airflow restriction
- Gravity-assist damper provides extra protection
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Brown
- Diameter:
- 4 in
- Height:
- 6-9/20 in
- Length:
- 6-1/2 in
- Material:
- Steel, Plastic
- Material Type:
- Polyester
- Width:
- 2-61/100 in