52 in. Transformer Box Pad
52 in. Transformer Box Pad
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Depth:
- 18 in
- Length:
- 52 in
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Width:
- 50 in