12-7/8 in. Hole Saw 1 Piece

You last purchased this on
 
Inserta Fittings

12-7/8 in. Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inserta Fittings

12-7/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #IBL1278SAW
  • Item #7163740
  • Manufacturer Part #BL1278SAW
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Blue
Diameter:
12-7/8 in
Material:
Carbon Steel
Number of Pieces:
1 Piece
Saw Type:
Hole
Tool Type:
Hole Saw