6 in. Hole Saw 1 Piece
6 in. Hole Saw 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10 mm pilot drill
- Use with Heavy Duty 1/2 in Drill Motor
Documents
Specifications
- Bit Diameter(s) (In):
- 6-1/2 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 6 in
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Tool Type:
- Hole Saw
- Weight:
- 7.5 lb