8-3/4 in. Hole Saw 1 Piece

You last purchased this on
 
Inserta Fittings

8-3/4 in. Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inserta Fittings

8-3/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #IR834SAW
  • Item #4253542
  • Manufacturer Part #R834SAW
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
8-3/4 in
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
8-3/4 in
Number of Pieces:
1 Piece
Saw Type:
Hole
Tool Type:
Hole Saw