400 ft. Sewer Camera System
400 ft. Sewer Camera System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hi-resolution color camera for inspection of 2" to 12 " lines
- Self leveling 1.3" OD camera head
- Dependable sewer inspection system
- Lightweight, heavy duty, durable frame with 10" wheel for easy transport
- Super flex design with 514 Hz sonder
- Memory built in with 8GB USB
- Sealed weatherproof touchpad controls
- Color LCD screen 10.4"
Specifications
- Cable Length (ft):
- 400 ft
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Tool Type:
- Sewer Camera System
- Weight:
- 14 lb