1-1/2 hp Continuous Feed 1 Phase Commercial Garbage Disposal
1-1/2 hp Continuous Feed 1 Phase Commercial Garbage Disposal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Voted best in class 9 years in a row
- Corrosion resistant stainless steel grind chamber
- One year warranty
- Heavy-duty disposer designed for continuous operation in restaurants, hotels, hospitals, schools, universities and cafeterias
Specifications
- AMP:
- 12.2, 5.7, 6.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Chrome
- Diameter:
- 15-1/2 in
- Height:
- 18-44/100 in
- Horsepower:
- 1-1/2 hp
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 115/208/230V