1 hp Continuous Feed 1 Phase Commercial Garbage Disposal

You last purchased this on
 
InSinkErator®

1 hp Continuous Feed 1 Phase Commercial Garbage Disposal

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

1 hp Continuous Feed 1 Phase Commercial Garbage Disposal

  • Fast #
  • Part #ISS10028
  • Item #293473
  • Manufacturer Part #13660
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One phase, 1 hp heavy-duty disposer is designed for continuous operation in restaurants, hotels, hospitals and cafeterias
  • Food waste including steak bones is quickly and efficiently removed with this labor-saving, self-cleaning, environmentally sound disposer
  • Foodservice grade
  • Double-tapered Timken roller bearings provide a shock absorbing cushion
  • 1 HP induction motor, 1725 RPM's, totally enclosed to provide protection against outside moisture. Controlled power air flow cools motor for efficiency and longer life. Built-in thermal overload protection
  • Stationary and rotating shredding elements made from cast nickel chrome alloy for long life and corrosion resistance, designed for reverse action grinding
  • 3/4" rubber mounting above grinding chamber isolates sound and eliminates vibration. Mounting is enclosed in chrome plated covers for sanitation and appearance
  • Corrosion resistant stainless steel
  • All stainless steel and chrome plated. Paint-free for lasting sanitation
  • Triple lip seal protects motor from water damage. Secondary spring-loaded oil seal provides double protection against water and loss of grease
  • Requires Certification

Documents


Specifications

AMP:
5.1, 5.7, 11.6
Application:
Commercial
Color Finish Category:
Stainless Steel
Color Finish Name:
Chrome Plated/Stainless Steel
Height:
17 in
Horsepower:
1 hp
Material:
Stainless Steel
Power Source:
Electric
RPM:
1725
UL Listed:
Yes
Volts:
115/208/230V
Weight:
50 lb
Width:
13-5/8 in