InSinkErator®
1300W Water Dispenser
Part #IHWT300F2000S | Item #7907130 | Manufacturer Part #45468-ISE
Watts:
1300Product Details
- The InSinkErator digital instant hot water tank, which includes a F-2000S water filtration system, features an adjustable digital touch-screen thermostat control, so you can select the perfect water temperature - between 190°F and 210°F - for the perfect tasting hot beverage.
- F-2000S filtration system included
- Digital touch screen easy temp control from 190°F to 210°F
- Advanced design prevents leaks and reduces faucet dripping
- 1300 watt heating element for rapid recovery
- 2/3-gallon stainless steel tank
Documents
Specifications
ADA Compliant: No
AMP: 11.3
ANSI Specifications: ANSI 372
CARB OTC LEED Compliant: No
Capacity: 0.67 gal
Depth: 8-1/10 in
Dispenser Only: No
GSA Approved: No
Height: 12-1/5 in
IAPMO Listed: No
Length: 6-1/5 in
Maximum Pressure: 125 psi
NSF Certified: Yes
NSF Specifications: NSF 372
Reverse Osmosis Compatible: No
Temperature Range: 190 to 210 Deg F
Trim Only: No
Type: Hot Water Dispenser
UL Listed: Yes
Volts: 115V
Watts: 1300
Width: 8-1/10 in