3/4 hp 1725 RPM Garbage Disposal in Stainless Steel/Chrome
3/4 hp 1725 RPM Garbage Disposal in Stainless Steel/Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Voted best in class 9 years in a row
- Corrosion resistant stainless steel grind chamber
- One year warranty
- Heavy-duty disposer designed for continuous operation in restaurants, hotels, hospitals, schools, universities and cafeterias
Specifications
- AMP:
- 8.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Chrome
- Height:
- 17 in
- Horsepower:
- 3/4 hp
- Power Source:
- Electric
- RPM:
- 1725
- Volts:
- 115/208/230V
- Width:
- 13-5/8 in