DESCRIPTION

InSinkErator® 3/4 hp Food Waste Disposer in Black;Stainless Steel

IPRO750

Horsepower:

SPECIFICATIONS

AMP
9.5
Capacity
34.6 oz
Color Finish
Stainless Steel
Color Finish Category
Blacks
Diameter
8 in
Height
12-1/8 in
Horsepower
3/4 hp
Power Source
Electric
RPM
1725
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

$260.33
EACH

(Pricing is for 3/4 hp)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS