7-1/8 in. Mounting Adapter for 7-1/8 in. OD Flange Sink Mount in Chrome Plated

You last purchased this on
 
InSinkErator®

7-1/8 in. Mounting Adapter for 7-1/8 in. OD Flange Sink Mount in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

7-1/8 in. Mounting Adapter for 7-1/8 in. OD Flange Sink Mount in Chrome Plated

  • Fast #
  • Part #I11599E
  • Item #2884308
  • Manufacturer Part #11599E
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
7-1/8 in OD Flange Sink Mount
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
7-1/8 in
Diameter - Inside 1:
6-5/8 in
IAPMO Listed -:
No
Material:
Rubber
UL Listed:
No