7/8 hp Batch Feed Garbage Disposal with Power Cord and SoundSeal Technology
This product has been replaced by
Manufacturer Part #79854K-ISE
Evolution Pro 7/8 hp Batch Feed Garbage Disposal with Power Cord and SoundSeal Technology
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MultiGrind® technology delivers 2 stages of grind vs. 1 Stage in standard disposer
- Features exclusive magnetic coverStart® activation. The cover goes in before the disposer goes on
- SoundSeal® technology delivers ultra-quiet performance. Hold a conversation with normal voices in the same room
- Made in USA
Specifications
- AMP:
- 7.8
- Capacity:
- 40 oz
- Collection:
- Evolution Pro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Enamel
- Depth:
- 10 in
- Diameter:
- 10 in
- Height:
- 16-1/4 in
- Horsepower:
- 7/8 hp
- Material:
- Stainless Steel
- Power Source:
- Electric
- Product Type:
- Batch Feed
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 24.6 lb