InSinkErator®

Badger® 5XP™ 3/4 hp Garbage Disposal

Part #IBADGER5XP  |  Manufacturer Part #79030-ISE

Horsepower:

3/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offers a 3/4 hp Dura-Drive® induction motor
  • Offers rugged galvanized steel construction for disposer durability
  • Badger 5XP's Quick Lock® sink mount allows for easy installation and replacement of any disposer
  • Cordless
  • Three-Year We Come to You® In-home service warranty

Specifications

AMP: 9.5

Capacity: 26 oz

Collection: Badger® 5XP™

Color Finish: Grey

Color Finish Category: Greys

Depth: 7-1/4 in

Diameter: 6-31/100 in

Height: 12-5/8 in

Horsepower: 3/4 hp

Power Source: Electric

RPM: 1725

Type: IBADGER5XP

Volts: 120V

Weight: 15.1

Width: 6-31/100 in

Frequently Purchased Together

+
+
+
+

Price for bundle

$0