InSinkErator®

Contractor 333™ 3/4 hp Garbage Disposal

Part #ICONTRACTOR333  |  Manufacturer Part #79060-ISE

Horsepower:

3/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a 26 oz stainless steel grind chamber and components
  • Quick Lock® sink mount
  • Made in the USA
  • Three year We Come To You® In-Home Warranty
  • Easy to install

Specifications

AMP: 9.52

Capacity: 26 oz

Collection: Contractor 333™

Color Finish: Black

Color Finish Category: Blacks

Diameter: 6-3/4 in

Height: 12-5/8 in

Horsepower: 3/4 hp

Power Source: Electric

RPM: 1725

Type: ICONTRACTOR333

Volts: 120V

Weight: 15.5

Width: 6-3/4 in