1/2 hp Continuous Feed Garbage Disposal

You last purchased this on
 
InSinkErator®

Evergrind® 1/2 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #IE202
  • Item #3522194
  • Manufacturer Part #78575-ISE
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Evergrind® 1/2 hp Continuous Feed Garbage Disposal

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 horsepower motor
  • 1 year parts and in-home service warranty
  • Features include continuous feed, wall switch operation, permanently lubricated upper and lower bearings and a manual reset overload to protect the motor
  • Permanently lubricated upper and lower bearings
  • Stainless steel sink flange with positive seal plastic stopper
  • Overload protector with manual reset
  • Galvanized steel grinding elements with two stainless steel 360° swivel lugs
  • Quick Lock® mounting for fast, easy installation
  • Dishwasher drain connection
  • Cushioned anti-splash baffle
  • Requires Certification

Documents


Specifications

AMP:
6.3
Capacity:
26 oz
Collection:
Evergrind®
Color Finish Category:
Greys
Color Finish Name:
Waterborne Grey Enamel
Diameter:
6-5/16 in
Height:
11-1/2 in
Horsepower:
1/2 hp
Material:
Stainless Steel
Power Source:
Electric
RPM:
1725
UL Listed:
Yes
Volts:
120V
Weight:
13 lb
Width:
6-31/100 in