3/4 hp Continuous Feed Garbage Disposal with SoundSeal Technology
This product has been replaced by
Manufacturer Part #79361K-ISE
Evolution 3/4 hp Continuous Feed Garbage Disposal with SoundSeal Technology
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The 40 oz stainless steel grind chamber and components protect against corrosion and adds strength
- SoundSeal® technology for quieter operation versus standard disposers
- Offers a 3/4 hp Dura-Drive® induction motor
- Cordless
- Offers MultiGrind® technology, with 2 grind stages to quickly grind difficult food waste
Specifications
- AMP:
- 8.1
- Capacity:
- 34.6 oz
- Collection:
- Evolution
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Enamel/Grey
- Diameter:
- 8-3/4 in
- Drain Diameter:
- 3-1/2 in
- Height:
- 12-1/4 in
- Horsepower:
- 3/4 hp
- Power Source:
- Electric
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 120V