Indulge™ Contemporary 0.7 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Mocha Bronze

Part #IFHC1100MB  |  Item #2846574  |  Manufacturer Part #44252E

$499.00 EACH
(Pricing is for Mocha Bronze)

Color/Finish: Mocha Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Automatic shut off hot lever and Stay-On™ cool lever
  • Solid brass construction, exposed pop-up drain without overflow
  • NSF® listed
  • Five year We Come To You® In-Home Warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372

Application: Residential

Brand Model Compatibility: F-1000S Filtration System

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Indulge™ Contemporary

Color Finish: Mocha Bronze

Color Finish Category: Bronze Tones

Dispenser Only: Yes

Dispenser Type: Hot Only

Faucet Connection: Flexible

Faucet Connection Size: 1/4 in

Faucet Height: 8-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Self Closing

Flow Rate: 0.7 gpm

GSA Approved: No

Handle Type: Lever

Height: 8-3/4 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Domestic

Reverse Osmosis Compatible: No

Spout Height: 5-1/2 in

Spout Reach: 5-1/4 in

Spout Type: High Arc

Temperature Range: 160 to 210 Deg F

Trim Only: No

UL Listed: No

Weight: 3.25

Width: 2 in