Oil Rubbed Bronze Hot Water Dispenser

You last purchased this on
 
InSinkErator®

Oil Rubbed Bronze Hot Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Oil Rubbed Bronze Hot Water Dispenser

  • Fast #
  • Part #IFH2010ORB
  • Item #8950144
  • Manufacturer Part #45389AA-ISE
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hot only faucet – dispenses near-boiling water
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 42, ANSI 53, ANSI 58, ANSI 61
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1023
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Compression, Push
Faucet Connection Size:
1/4 in
Faucet Height:
9 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
4-31/100 in
Maximum Deck Thickness:
3 in
NSF:
NSF 372, NSF 42, NSF 53, NSF 58, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - High:
125
Reverse Osmosis Compatible:
Yes
Spout Reach:
4 in
Spout Swivel:
360°
Spout Type:
Swivel
Style:
Traditional
UL Listed:
No
Width:
2-91/100 in