1-3/4 in. Air Switch in Polished Nickel

You last purchased this on
 
InSinkErator®

SinkTop Switch™ 1-3/4 in. Air Switch in Polished Nickel

  • Fast #
  • Part #ISTCPN
  • Item #7334072
  • Manufacturer Part #73274N
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

SinkTop Switch™ 1-3/4 in. Air Switch in Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Available in these designer finishes: Chrome, White, Satin Nickel*, Gloss Black*,Biscuit*, Mocha Bronze*, Oil-Rubbed Bronze*, Matte Black*, French Gold*, Brushed Bronze*, Classic Oil-Rubbed Bronze*, and Polished Nickel* (*Special Order Finish)
  • For use on the InSinkErator Sink top Switch
  • Coordinate your Sink Top Switch Button to match your decor with this
  • Use of abrasive cleaning solutions may harm this product or finish
  • Coordinates with a variety of popular sink finishes
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
SinkTop Switch™ Push Button
Collection:
SinkTop Switch™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/4 in
Diameter:
1-3/4 in
Height:
1-3/4 in
Material:
Metal
Product Type:
Air Switch
UL Listed:
No
Weight:
0.2 lb
Width:
1-3/4 in