1-5/8 in. Galvanized Calcium Silicate Insulation Shield
1-5/8 in. Galvanized Calcium Silicate Insulation Shield
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Fits Pipe Size:
- 1-5/8 in
- Material:
- Calcium Silicate
- Product Type:
- Insulation Shield
- Thickness:
- 2 in