Insulated Pipe Shields
1 x 1-1/8 in. OD Wall Calcium Silicate Insulation
Part #ICSIS1181 | Item #4201805 | Manufacturer Part #CSIS1181
Call for Pricing
EACH
Thickness:
Product Details
- Use on hot or cold piping systems where crush resistant insulation is required at pipe supports
- Constructed of a 360 degree insert of calcium silicate insulation encased in 360 degree sheet metal
Documents
Specifications
ASTM Specifications: [ASTM A527, ASTM C533 Type 1, ASTM C795]
Fits Pipe Size: 1-1/8 in
Material: [Calcium Silicate, Sheet Metal]
Thickness: 1 in