3-1/8 in. Calcium Silicate Insulation Shield
3-1/8 in. Calcium Silicate Insulation Shield
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 3-1/8 in
- Fits Pipe Size:
- 3-1/8 in
- Material:
- Calcium Silicate
- Product Type:
- Insulation Shield
- Thickness:
- 2 in