3 x 1 in. Calcium Silicate Pipe Insulation
3 x 1 in. Calcium Silicate Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of a 360 degree insert of calcium silicate insulation encased in 360 degree sheet metal
- Use on hot or cold piping systems where crush resistant insulation is required at pipe supports
Specifications
- ASTM:
- ASTM A-527, ASTM C-533 Type 1, ASTM C-795
- Fits Pipe Size:
- 3 in
- Material:
- Calcium Silicate
- Thickness:
- 1 in
- UL Listed:
- No