4 x 1 in. Calcium Silicate Pipe Insulation

You last purchased this on
 
Insulated Pipe Shields

4 x 1 in. Calcium Silicate Pipe Insulation

This product requires certification to purchase.
You last purchased this on
 
Insulated Pipe Shields

4 x 1 in. Calcium Silicate Pipe Insulation

  • Fast #
  • Part #ICSIS41
  • Item #4201806
  • Manufacturer Part #CSIS41
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed of a 360 degree insert of calcium silicate insulation encased in 360 degree sheet metal
  • Use on hot or cold piping systems where crush resistant insulation is required at pipe supports
  • Requires Certification

Specifications

ASTM:
ASTM A-527, ASTM C-533 Type 1, ASTM C-795
Fits Pipe Size:
4 in
Material:
Calcium Silicate
Thickness:
1 in
UL Listed:
No