7/8 in. Calcium Silicate Insulation Shield
7/8 in. Calcium Silicate Insulation Shield
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 1/2 in
- Fits Pipe Size:
- 7/8 in
- Material:
- Calcium Silicate
- Product Type:
- Insulation Shield
- Thickness:
- 0.5 in
- Width:
- 7/8 in