This product requires certification to purchase.

Dechlorination Tablets 6 Tablets

You last purchased this on
 
Integra

Vita-D-Chlor™ Dechlorination Tablets 6 Tablets

  • Fast #
  • Part #PVITADCHLOR
  • Item #4932085
  • Manufacturer Part #V325.50.06T
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Integra

Vita-D-Chlor™ Dechlorination Tablets 6 Tablets

  • Fast #
  • Part #PVITADCHLOR
  • Item #4932085
  • Manufacturer Part #V325.50.06T
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 100% organic vitamin C chemistry
  • Tablets contains 75% ascorbic acid (vitamin C) to quickly neutralize chlorine and chloramines in water, waste water and process water
  • No effect on dissolved oxygen in receiving bodies of water
  • For use in all types of tablet feeders and diffusers
  • If used in a LPD-250(ALUM) you must use the LPDTABLETSCREEN to tune the dissolve rate to the device
  • Slight citrus odor
  • Shelf life: 3 years in ideal conditions
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Vita-D-Chlor™
Color Finish Name:
White
Diameter:
2-5/8 in
Material:
Plastic
NSF Certified:
No
Package Quantity:
Pack of 6
Size:
2-5/8 in x 1 in
Thickness:
1 in