40A 125V 4-Pole Timer
40A 125V 4-Pole Timer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- True 7 day load control with minimum on/off time of 3-1?2 hours
- Separate clock motor terminals for switching loads not on line voltage
- Different on/off programs each day of the week
- Gray
- Minimum of 16-hour carry-over for maintaining preset schedules during power failures
- Carry-over automatically rewinds when power resumes
Specifications
- AMP:
- 40
- Application:
- Commercial
- CSA Certified:
- Yes
- Depth:
- 3-3/4 in
- Height:
- 13-1/8 in
- Product Type:
- Timer
- Temperature Range:
- Up to 130 Deg F
- UL Listed:
- Yes
- Volts:
- 125V
- Watts:
- 3 W
- Width:
- 9 in