34L HYSU 25PPM CO/METH/OXY/NITRO
34L HYSU 25PPM CO/METH/OXY/NITRO
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- QR coded cylinders provide direct access to SDS and COA Certificates with the use of any smart device
- Free empty cylinder return shipping label included with cylinders
- Gravimetrically mixed providing the highest accuracy and consistency in the market and NIST Traceable
- Refillable cylinders are ISO-7866 certified
- Custom mixes and sizes available
Specifications
- ISO:
- ISO 7866
- Material:
- Aluminum
- Size:
- 34 L
- Type:
- I34R155700
- Weight:
- 1.25 lb