58 L Gas Cylinder

Part #I34R1551500  |  Item #7046638

Call for Pricing EACH

Size:

34 L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gravimetrically mixed providing the highest accuracy and consistency in the market and NIST Traceable
  • QR coded cylinders provide direct access to SDS and COA Certificates with the use of any smart device
  • Free empty cylinder return shipping label included with cylinders
  • Custom mixes and sizes available
  • Refillable cylinders are ISO-7866 certified

Documents

Specifications

ISO Specifications: ISO 7866

Material: Aluminum

Size: 34 L

Weight: 1.25