Intermountain Specialty Gases
58L HYSU 25PPM CO/METH/OXY/NITRO
Part #I58R1553100 | Item #7045783 | Manufacturer Part #58R-155-3100
Type:
I58R1553100Product Details
- Gravimetrically mixed providing the highest accuracy and consistency in the market and NIST Traceable
- QR coded cylinders provide direct access to SDS and COA Certificates with the use of any smart device
- Free empty cylinder return shipping label included with cylinders
- Custom mixes and sizes available
- Refillable cylinders are ISO-7866 certified
Documents
Specifications
ISO Specifications: ISO 7866
Material: Aluminum
Product Type: Calibration Gas
Size: 58 L
Type: I58R1553100
Weight: 1.25