12-3/10 in. Blower Vent
12-3/10 in. Blower Vent
Frequently Purchased Together
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Meets exact part design life testing for maximum reliability and durability
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Specifications
- AMP:
- 0.3
- Blower Type:
- 1 Speed
- Brand Model Compatibility:
- 1010008
- Height:
- 9-1/10 in
- Horsepower:
- 1/25 hp
- Length:
- 12-3/10 in
- Material:
- Metal
- Phase:
- Single Phase
- Product Type:
- Blower Vent
- RPM:
- 3000
- Volts:
- 230V
- Width:
- 11-9/10 in